Beli rj45 cat di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Legrand Plug RJ45
    Mulai

    Rp739.900

    Legrand Plug RJ45
    atribut:
    • AWG-range: 22-26
    • Special Tool Necessary: Yes
    • Screened: No
    • Connection Type: Crimp
    • Type of Connector: Rj45
    • Category: 5E
    • Model : Plug
    • Suitable for Flat Cable: No
    • Suitable for Round Cable: Yes
    • Suitable for Solid Conductors: Yes
  2. JJ Royal Kopi Bubuk
    Rating:
    90% of 100
    (2)
    Mulai

    Rp37.900

  3. BELDEN Plugs (Connector)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp209.900

    BELDEN Plugs (Connector)
    atribut:
    • Connector: RJ45
  4. Panduit Category 6 UTP Patch Cord 2m
    Mulai

    Rp319.900

    Panduit Category 6 UTP Patch Cord 2m
    atribut:
    • Logarithm (P): 24 AWG 4 pairs
    • Overall Length: 2m
    • Service Space: indoor
    • Wire Connection: T568B connection
    • Material: Nickel under gold plating
    • Operating Temperature Range: -10 to 60°C
    • Structure: Beyond conductor
    • Type: Category 6
  5. 3M Cat5E / Cat6 RJ45 Modular Plug (Kepala Kabel LAN)
    46%
    Mulai

    Rp969.900

    3M Cat5E / Cat6 RJ45 Modular Plug (Kepala Kabel LAN)
    Deskripsi:
    High performance RJ45 plug for single wire and stranded wire. To prevent the latch part from breaking, the U-shape is adopted. There are few parts and good construction is possible. For plug processing of LAN cable.
    atribut:
    • Type: Category 5e
    • Compatible Cable: UTP cable (AWG24) single wire / twisted wire
    • Number of boxes: 100
  6. Legrand RJ45 Socket Arteor
    Mulai

    Rp969.900

    Legrand RJ45 Socket Arteor
    atribut:
    • Storage Temperature (°C): -40-70
    • Operating/Setting Temperature (°C): -40-70
    • IP Protection: IP20
    • Halogen Free: Yes
  7. PROLiNK UTP LAN Cable 305m (Kabel LAN)
    Mulai

    Rp1.299.900

    PROLiNK UTP LAN Cable 305m (Kabel LAN)
    Deskripsi:
    CONSTRUCTION - Pairs : 2 Insulated conductors twisted together - Printing : Each meter printed with sequential length counter - Jacket Nominal Wall Thickness : 0.7±0.01mm - Insulation Nominal Wall Thickness : 0.2mm ELECTRICAL PROPERTIES - Characteristic Impedance : 1. 64kHz: 125Ω±20% 2. 1to250MHz: 100Ω±15% - Conductor Resistance : MAX 18Ω/100m at 20°C - Insulation Resistance : MIN 150MΩ/KM - Mutual Capacitance : MAX 5600pf/100M - Resistance Unbalance : MAX 5% - Resistance Unbalance : MAX 300pf/100M COLOUR CODE Pair No : Colour A : White-Blue Stripe and Blue B : White-Orange Stripe and Orange C : White-Green Stripe and Green D : White-Brown Stripe and Brown MECHANICAL PROPERTIES - Operating Temperature : 75°C
    atribut:
    • Conductor: 23 AWG (4 pair)
    • Conductor Diameter (mm): 0.51±0.01
    • Insulation: High Density Polyethylene
    • Insulation Diameter (mm): 0.93±0.02
    • Cable Diameter (mm): 5.1±0.15
  8. BELDEN Kabel UTP (Kabel LAN)
    Mulai

    Rp2.799.900

    BELDEN Kabel UTP (Kabel LAN)
    atribut:
    • No. of Pairs: 4
    • Standardization: TIA568C.2
  9. MAXPOWER Modular Plug Crimping Tool (Tang Crimping)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp96.900

  10. Panduit RJ45 to/from M12 (D Code Type) Conversion Adapter (Adaptor Jaringan M12 ke RJ45)
    Mulai

    Rp1.399.900

    Panduit RJ45 to/from M12 (D Code Type) Conversion Adapter (Adaptor Jaringan M12 ke RJ45)
    atribut:
    • Standard: Meets transmission standard up to Cat 5
    • Recommended Hole Diameter: 23x24.6x48.2mm (when mounted on the panel)
  11. Panduit Category 6 UTP Cable
    Mulai

    Rp13.999.900

    Panduit Category 6 UTP Cable
    atribut:
    • TRUSCO Number: 128-7585
  12. Panduit Category 6A Modular Jack
    Mulai

    Rp329.900

    Panduit Category 6A Modular Jack
    atribut:
    • Service Space: indoor
    • Operating Temperature Range: -10 to 60°C
    • Insulator Outer Diameter: Maximum φ 1.524mm
  13. Panduit Kabel LAN (Kabel LAN dengan Konektor di Kedua Ujung)
    Mulai

    Rp309.900

  14. JJ Royal Biji Kopi
    Rating:
    100% of 100
    (1)
    Mulai

    Rp61.900

    JJ Royal Biji Kopi
    Deskripsi:
    JJ Royal Toraja hanya menggunakan biji kopi premium dari pegunungan tinggi Toraja. Tingkat penyangraian hingga medium memberikan aroma karamel yang kuat serta meninggalkan kesan rasa yang lama. Semuanya bisa dinikmati dari setiap cangkir JJ Royal Toraja C
Daftar Harga rj45 cat Terbaru October 2026
Legrand Plug RJ45Rp739.900
JJ Royal Kopi BubukRp37.900
BELDEN Plugs (Connector)Rp209.900
Panduit Category 6 UTP Patch Cord 2mRp319.900
Panduit Modular Plug RJ45Rp109.900
3M Cat5E / Cat6 RJ45 Modular Plug (Kepala Kabel LAN)Rp969.900
Legrand RJ45 Socket ArteorRp969.900
PROLiNK UTP LAN Cable 305m (Kabel LAN)Rp1.299.900
BELDEN Kabel UTP (Kabel LAN)Rp2.799.900
MAXPOWER Modular Plug Crimping Tool (Tang Crimping)Rp96.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)